- 0.09375 Flat Blade Tip
- Round Shank
- 5 1/4" Overall Length
features
- Blade made from AISI 6150 chrome vanadium steel
| Shank Type | Round |
| Shank Length | 3 in |
| Tip Size | 3/32 in |
| Cooper Family | XCE001 - Screwdrivers |
| Tip Type | Slotted |
| Length | 5 1/4 in |
| Weight | 0.2 LB |
| EAN or UPC | 37103488725 |

