- 10" Tongue & Groove Pliers-Curved Jaw
features
- Red nonslip cushion handle grips and long handles give powerful leverage.
- Forged, hardened and tempered
- Designed to grip all shapes like rods, pipes and cable connections
- Precision-milled ribs ensure smooth, positive interlock between two halves with no chance of halves separating or jumping out of grooves
- Curved jaws and self-locking jaw adjustment
- Made from the finest quality tool steel.
| Trade Mark | Crescent® |
| Plier Type | Curved Jaw |
| Overall Length | 10 in |
| Grip | Cushioned |
| Weight | 0.87 LB |

