- 0.3125" Flat Blade Tip
- Round Shank
- 8 1/2" Overall Length
| Tip Type | Slotted |
| Cooper Family | XCE001 - Screwdrivers |
| Length | 8 1/2 in |
| Shank Type | Round |
| Tip Size | 0.3125 in |
| Shank Length | 4 in |
| Weight | 0.2 LB |
| EAN or UPC | 37103485694 |
| Tip Type | Slotted |
| Cooper Family | XCE001 - Screwdrivers |
| Length | 8 1/2 in |
| Shank Type | Round |
| Tip Size | 0.3125 in |
| Shank Length | 4 in |
| Weight | 0.2 LB |
| EAN or UPC | 37103485694 |