- 0.3125" Flat Blade Tip
- Round Shank
- 10 1/2" Overall Length
| Length | 10 1/2 in |
| Shank Length | 6 in |
| Tip Size | 0.3125 in |
| Shank Type | Round |
| Tip Type | Slotted |
| Weight | 0.2 LB |
| Length | 10 1/2 in |
| Shank Length | 6 in |
| Tip Size | 0.3125 in |
| Shank Type | Round |
| Tip Type | Slotted |
| Weight | 0.2 LB |