- 0.15625 Flat Blade Tip
- Round Shank
- 10 5/8" Overall Length
| Shank Type | Round |
| Tip Size | 0.15625 |
| Shank Length | 8 in |
| Tip Type | Slotted |
| Length | 10 5/8 in |
| Weight | 0.2 LB |
| Shank Type | Round |
| Tip Size | 0.15625 |
| Shank Length | 8 in |
| Tip Type | Slotted |
| Length | 10 5/8 in |
| Weight | 0.2 LB |