- #1 Philp&3/16" Slot Rev Screwdriver BL
features
- Snaps in and out easily and held firmly in perfect alignment by patented spring lock.
| Type | Reversible Blades |
| Tip Type | Phillips®, Slotted |
| Tip Size Symbol | #1 |
| Overall Length | 6.25 in |
| Shank Diameter | 3/16 in |
| Cooper Family | XCE001 - Screwdrivers |
| Weight | 0.05 LB |
| EAN or UPC | 37103485793 |

