- Ratchet Drive, 3/8", Chrome-Plated
features
- Reversible
- Chrome vanadium for maximum strength
- Pear-head design
- 72 tooth gear system requires only 5° swing
- Meets ANSI load specs
| Overall Length | 7.75 in |
| Locking Type | Ball |
| Head Style | Pear |
| Handle Type | Plain |
| Drive Size | 3/8 in |
| Finish | Chrome Plated |
| No. of Teeth | 72 |
| Weight | 0.75 LB |
| EAN or UPC | 37103215949 |

