- 16" Tongue & Groove Pl Black
features
- Forged, hardened and tempered
- Made from the finest quality tool steel.
- Designed to grip all shapes like rods, pipes and cable connections
- Precision-milled ribs ensure smooth, positive interlock between two halves with no chance of halves separating or jumping out of grooves
- Black phosphate finish
- Red nonslip cushion handle grips
| Grip | Cushioned |
| Overall Length | 17 in |
| Trade Mark | Crescent® |
| Plier Type | Straight Jaw |
| Weight | 3.63 LB |

