- 14" T & Groove Pl Black-Curved Jaw
features
- Designed to grip all shapes like rods, pipes and cable connections
- Made from the finest quality tool steel.
- Forged, hardened and tempered
- Black phosphate finish
- Red nonslip cushion handle grips and long handles give powerful leverage.
- Curved jaws and self-locking jaw adjustment
- Precision-milled ribs ensure smooth, positive interlock between two halves with no chance of halves separating or jumping out of grooves
| Plier Type | Curved Jaw |
| Grip | Cushioned |
| Trade Mark | Crescent® |
| Overall Length | 14 in |
| Weight | 2.13 LB |

