- 1/2" x 33' Stainless Steel
features
- Designed for use in highly corrosive solutions
- Stainless steel blade resists corrosion.
- Heavy-duty frame designed for years of rugged use
- All frames include a grounding strap
- Plumb bob must be ordered separately.
| Trade Mark | Lufkin® |
| Width | 1/2 in |
| Cooper Family | LUF002 - Industrial Long Steel Tapes |
| Blade Style | D4 |
| Replacement Blade No. | OS1291F590 |
| Inch/Metric | Inch |
| Length | 33 ft |
| Weight | 1.65 LB |
| EAN or UPC | 37103440839 |

