- 0.25" Flat Blade Tip
- Square Shank
- 3 1/4" Overall Length
| Tip Type | Slotted |
| Shank Type | Square |
| Length | 3 1/4 in |
| Tip Size | 1/4 in |
| Shank Length | 1 1/4 in |
| Cooper Family | XCE001 - Screwdrivers |
| Weight | 0.2 LB |
| EAN or UPC | 37103485854 |
| Tip Type | Slotted |
| Shank Type | Square |
| Length | 3 1/4 in |
| Tip Size | 1/4 in |
| Shank Length | 1 1/4 in |
| Cooper Family | XCE001 - Screwdrivers |
| Weight | 0.2 LB |
| EAN or UPC | 37103485854 |