- 0.1875" Flat Blade Tip
- Square Shank
- 6 5/8" Overall Length
| Shank Type | Square |
| Tip Type | Slotted |
| Length | 6 5/8 in |
| Tip Size | 3/16 in |
| Shank Length | 3 in |
| Weight | 0.2 LB |
| Shank Type | Square |
| Tip Type | Slotted |
| Length | 6 5/8 in |
| Tip Size | 3/16 in |
| Shank Length | 3 in |
| Weight | 0.2 LB |