- 0.375" Flat Blade Tip
- Square Shank
- 18" Overall Length
| Shank Length | 12 in |
| Shank Diameter | 3/8 in |
| Handle Color | Amber |
| Cooper Family | XCE001 - Screwdrivers |
| Shank Material | Chrome Vanadium Steel |
| Tip Type | Slotted |
| Shank Type | Square |
| Tip Finish | Chrome |
| Overall Length | 18 in |
| Handle Material | Plastic |
| Tip Size | 0.375 in |
| Weight | 0.2 LB |
| EAN or UPC | 37103486004 |

