- Relieved Head Diagonal Cutter with Green Cushion Grips
- 4" Long
features
- Relieved tapered head diagonal cutter
- Flush cutting
- For use in limited access areas
- Features green cushion grips
| Jaw Length | 5/8 in |
| Jaw Width | 37/64 in |
| Jaw Type | Flush |
| Jaw Thickness | 5/16 in |
| Length | 4 in |
| Grip | Cushioned |
| Weight | 0.2 LB |
| EAN or UPC | 37103213624 |

