- 4 1/2" Overall Length
- 5/8" Jaw Length
- Diagonal Lead Cutter Pliers
features
- Diagonal lead cutter with handle coil spring
- Heavy-duty cutting
- Semiflush cutter
- Green cushion grips
| Point Thickness | N/A |
| Grip | Cushioned |
| Overall Length | 4.5 in |
| Trade Mark | Xcelite® |
| Jaw Thickness | 3/8 in |
| Jaw Width | 37/64 in |
| Plier Type | Diagonal Lead Cutter - Semi-Flush |
| Cooper Family | XCE004 - Electronics Pliers and Cutters |
| Jaw Length | 5/8 in |
| Weight | 0.22 LB |

