- 5" Overall Length
- 49/64" Jaw Length
- Oval Head Diagonal Cutter Pliers
features
- Oval head diagonal cutter
- Regular beveled edge
- Green cushion grips
- S55S same as S55 plus handle coil spring
| Jaw Length | 49/64 in |
| Jaw Width | 19/32 in |
| Jaw Thickness | 3/8 in |
| Grip | Cushioned |
| Overall Length | 5 in |
| Plier Type | Oval Head Diagonal Cutter |
| Trade Mark | Xcelite® |
| Weight | 0.25 LB |

