- 0.4375" Flat Blade Tip
- Square Shank
- 24" Overall Length
| Tip Type | Slotted |
| Tip Size | 7/16 in |
| Shank Type | Square |
| Shank Length | 18 in |
| Length | 24 in |
| Weight | 0.2 LB |
| Tip Type | Slotted |
| Tip Size | 7/16 in |
| Shank Type | Square |
| Shank Length | 18 in |
| Length | 24 in |
| Weight | 0.2 LB |