- 0.1875 Flat Blade Tip
- Round Shank
- 10 1/8" Overall Length
features
- Round shaft
- Ergonomic, high efficiency, high torque handle
- Tool steel shafts for strength and durability
- Bright zinc-plated blade to prevent corrosion
| Tip Size | 3/16 in |
| Shank Type | Round |
| Tip Type | Slotted |
| Cooper Family | CRE013 - Screwdrivers |
| Length | 10 1/8 in |
| Shank Length | 3 in |
| Weight | 0.16 LB |

