- #1 Phillips Tip
- Round Shank
- 7 3/4" Length
- 4" Blade Length
features
- Round shaft
- Tool steel shafts for strength and durability
- Ergonomic, high efficiency, high torque handle
- Bright zinc-plated blade to prevent corrosion
| Length | 7 3/4 in |
| Tip Type | Phillips® |
| Cooper Family | CRE013 - Screwdrivers |
| Shank Length | 4 in |
| Shank Type | Round |
| Tip Size | #1 |
| Weight | 0.13 LB |

