- 2 Pieces
- Phillips, Flat
features
- Bright zinc-plated blade to prevent corrosion
- Tool steel shafts for strength and durability
- Ergonomic, high efficiency, high torque handle
- Cushioned rubber cover for comfort and slippage control
| Set Includes | 1/4 x 4 in Mechanic's Round, #2 x 4 in Phillip® |
| No. of Pieces | 2 |
| Package Type | Carded |
| Trade Mark | Crescent® |
| Tip Type | Phillips, Flat |
| Weight | 1.0 LB |

