- 4 Pieces
- Phillips, Flat
features
- Ergonomic, high efficiency, high torque handle
- Cushioned rubber cover for comfort and slippage control
- Tool steel shafts for strength and durability
- Bright zinc-plated blade to prevent corrosion
| Shank Finish | Zinc Plated |
| Inch/Metric | Inch |
| Set Includes | #1 x 4 in Phillips®, #2 x 4 in Phillips®, 3/16" x 3" Electrician's Round, 1/4 x 4 in Mechanic's Round |
| Tip Type | Phillips®, Slotted |
| Package Type | Carded |
| No. of Pieces | 4 |
| Cooper Family | CRE014 - Screwdriver and Nutdriver Sets |
| Trade Mark | Crescent® |
| Shank Material | Tool Steel |
| Weight | 1.6 LB |
| EAN or UPC | 37103145710 |

