- 0.25 Flat Blade Tip
- Round Shank
- 10 3/4" Overall Length
features
- Round blades.
- Ergonomic, high efficiency, high torque handle
- Cushioned rubber cover for comfort and slippage control
- Tool steel shafts for strength and durability
- Bright zinc-plated blade to prevent corrosion
| Cooper Family | CRE013 - Screwdrivers |
| Shank Length | 6 in |
| Length | 10 3/4 in |
| Tip Type | Slotted |
| Tip Size | 1/4 in |
| Shank Type | Round |
| Weight | 0.34 LB |

