- 5 Pieces
- Nutdriver Set
features
- Color coded for easy identification
- Solid steel shafts
- Cushioned rubber cover for comfort and slippage control
| No. of Pieces | 5 |
| Set Includes | 3/8" Opening Nutdriver, 11/32" Opening Nutdriver, 5/16" Opening Nutdriver, 1/4 in Opening Nutdriver, 3/16" Opening Nutdriver |
| Cooper Family | CRE014 - Screwdriver and Nutdriver Sets |
| Package Type | Carded |
| Inch/Metric | Inch |
| Trade Mark | Crescent® |
| Weight | 1.25 LB |
| EAN or UPC | 37103145888 |

