- 10 Pieces
- Phillips, Flat
features
- Ergonomic, high efficiency, high torque handle
- Chrome vanadium steel shafts for strength and extended wear
- Highly polished and brightly chrome-plated blade for superior appearance and corrosion protection
| Tip Type | Phillips, Flat |
| Set Includes | #2 x 4 in Phillips®, #0 x 2 in Phillips® Pocket Clip, #2 x 1 1/4 in Phillips® Stubby, 1/4 x 4 in Mechanic's Round, 1/8 x 2 in Instrument Pocket Clip, 1/4 x 1 1/4 in Mechanic's Stubby, 3/16 x 6" Electrician's Round, 3/16 x 3" Electrician's Round, 1/4 x 6 in Mechanic's Round, #1 x 3 in Phillips® |
| Package Type | Carded |
| No. of Pieces | 10 |
| Trade Mark | Crescent® |
| Cooper Family | CRE014 - Screwdriver and Nutdriver Sets |
| Weight | 3.0 LB |

