- 12 Pieces
- Square, Phillips, Flat
features
- Ergonomic, high efficiency, high torque handle
- Highly polished and brightly chrome-plated blade for superior appearance and corrosion protection
- Chrome vanadium steel shafts for strength and extended wear
| No. of Pieces | 12 |
| Package Type | Boxed |
| Tip Type | Square, Phillips, Flat |
| Trade Mark | Crescent® |
| Set Includes | #2 x 4 in Phillips®, #0 x 2 in Phillips® Pocket Clip, #2 x 1 1/4 in Phillips® Stubby, 1/8 x 2 in Instrument Pocket Clip, 1/4 x 1 1/4 in Mechanic's Stubby, #1 x 3 in Phillips®, 3/8 x 8" Square Blade, 5/16 x 10" Square Blade, 5/16 x 6" Square Blade, 1/4 x 4 in Square Blade, 3/16 x 3" Square Blade, #3 x 6 in Phillips® |
| Weight | 3.4 LB |

