- 0.1875 Flat Blade Tip
- Round Shank
- 12 1/8" Overall Length
features
- Highly polished and brightly chrome-plated blade for superior appearance and corrosion protection
- Chrome vanadium steel shafts for strength and extended wear
- Ergonomic, high efficiency, high torque handle
- Round shaft
| Tip Size | 3/16 in |
| Tip Type | Slotted |
| Shank Type | Round |
| Shank Length | 8 in |
| Length | 12 1/8 in |
| Weight | 0.19 LB |

