- 0.25 Flat Blade Tip
- Round Shank
- 14 3/4" Overall Length
features
- Highly polished and brightly chrome-plated blade for superior appearance and corrosion protection
- Chrome vanadium steel shafts for strength and extended wear
- Ergonomic, high efficiency, high torque handle
- Round shaft
| Tip Size | 1/4 in |
| Length | 14 3/4 in |
| Shank Type | Round |
| Tip Type | Slotted |
| Cooper Family | CRE013 - Screwdrivers |
| Shank Length | 10 in |
| Weight | 0.44 LB |

