- 0.25 Flat Blade Tip
- Round Shank
- 3 7/8" Overall Length
features
- Round shaft
- Highly polished and brightly chrome-plated blade for superior appearance and corrosion protection
- Chrome vanadium steel shafts for strength and extended wear
- Ergonomic, high efficiency, high torque handle
| Tip Type | Slotted |
| Shank Length | 1 1/4 in |
| Tip Size | 1/4 in |
| Length | 3 7/8 in |
| Shank Type | Round |
| Weight | 0.14 LB |

