- 6 Pieces
- Phillips, Flat
features
- Ergonomic, high efficiency, high torque handle
- Chrome vanadium steel shafts for strength and extended wear
- Highly polished and brightly chrome-plated blade for superior appearance and corrosion protection
| No. of Pieces | 6 |
| Package Type | Carded |
| Trade Mark | Crescent® |
| Cooper Family | CRE014 - Screwdriver and Nutdriver Sets |
| Set Includes | #2 x 4 in Phillips®, 1/4 x 4 in Mechanic's Round, 3/16 x 6" Electrician's Round, 3/16 x 3" Electrician's Round, 1/4 x 6 in Mechanic's Round, #1 x 3 in Phillips® |
| Tip Type | Phillips, Flat |
| Weight | 1.8 LB |

