- 6 Pieces
- Square, Phillips
features
- Highly polished and brightly chrome-plated blade for superior appearance and corrosion protection
- Chrome vanadium steel shafts for strength and extended wear
- Ergonomic, high efficiency, high torque handle
| Package Type | Boxed |
| Trade Mark | Crescent® |
| No. of Pieces | 6 |
| Tip Type | Square, Phillips |
| Set Includes | #2 x 4 in Phillips®, #1 x 3 in Phillips®, 5/16 x 6" Square Blade, 1/4 x 4 in Square Blade, 3/16 x 3" Square Blade, #3 x 6 in Phillips® |
| Weight | 2.0 LB |

