- #1 Square Tip
- Round Shank
- 3 7/8" Overall Length
features
- Color-coded handles
- Ergonomic, high efficiency, high torque handle
- Chrome vanadium steel shafts for strength and extended wear
- Two-piece, constructed shanks are zinc-plated for protection.
| Length | 3 7/8 in |
| Shank Length | 1 1/4 in |
| Tip Type | Square |
| Tip Size | #1 |
| Shank Type | Round |
| Weight | 0.2 LB |

