- #3 Square Tip
- Round Shank
- 8 3/4" Overall Length
features
- Color-coded handles
- Ergonomic, high efficiency, high torque handle
- Chrome vanadium steel shafts for strength and extended wear
- Two-piece, constructed shanks are zinc-plated for protection.
| Cooper Family | CRE013 - Screwdrivers |
| Length | 8 3/4 in |
| Shank Type | Round |
| Shank Length | 4 in |
| Tip Type | Square |
| Tip Size | #3 |
| Weight | 0.2 LB |
| EAN or UPC | 37103145291 |

