- #2 Phillips Tip
- Round Shank
- 8 3/4" Length
- 4" Blade Length
features
- Highly polished and brightly chrome-plated blade for superior appearance and corrosion protection
- Chrome vanadium steel shafts for strength and extended wear
- Ergonomic, high efficiency, high torque handle
- Round shaft
| Shank Type | Round |
| Shank Length | 4 in |
| Length | 8 3/4 in |
| Tip Type | Phillips® |
| Tip Size | #2 |
| Cooper Family | CRE013 - Screwdrivers |
| Weight | 0.21 LB |

