- #4 Phillips Tip
- Round Shank
- 13" Length
- 8" Blade Length
features
- Highly polished and brightly chrome-plated blade for superior appearance and corrosion protection
- Chrome vanadium steel shafts for strength and extended wear
- Ergonomic, high efficiency, high torque handle
- Round shaft
| Length | 13 in |
| Shank Length | 8 in |
| Shank Type | Round |
| Tip Type | Phillips® |
| Tip Size | #4 |
| Cooper Family | CRE013 - Screwdrivers |
| Weight | 0.59 LB |

