- 0.375 Flat Blade Tip
- Square Shank
- 18" Overall Length
features
- Highly polished and brightly chrome-plated blade for superior appearance and corrosion protection
- Ergonomic, high efficiency, high torque handle
- Chrome vanadium steel shafts for strength and extended wear
- Square shaft.
| Tip Size | 0.375 in |
| Length | 18 in |
| Shank Length | 12 in |
| Cooper Family | CRE013 - Screwdrivers |
| Shank Type | Square |
| Tip Type | Slotted |
| Weight | 0.82 LB |

