- 5 Pieces
- Flat Blade
features
- Xcelite® #SDR11 consists of five round blade screwdrivers for slotted screws (R182, R5324, R3166, R144, and R5166)
| No. of Pieces | 5 |
| Package Type | Pouch |
| Tip Type | Slotted |
| Handle Material | Plastic |
| Trade Mark | Xcelite® |
| Set Includes | R5166, R144, R3166, R5324, R182 |
| Cooper Family | XCE003 - Service Tool Kits and Sets |
| Weight | 1.8 LB |
| EAN or UPC | 37103486103 |

