- 5 Pieces
- Flat Blade
features
- Xcelite® #SDS44 consists of five square blade screwdrivers for slotted screw (S141, S3164, S5166, and S388)
| Tip Type | Slotted |
| Trade Mark | Xcelite® |
| Cooper Family | XCE003 - Service Tool Kits and Sets |
| No. of Pieces | 5 |
| Package Type | Pouch |
| Handle Material | Plastic |
| Set Includes | S388, S5166, S144, S3164, S141 |
| Shank Type | Square |
| Weight | 1.8 LB |
| EAN or UPC | 37103486110 |

