- #2 Scrulox Tip
- Round Shank
- 9 1/4" Overall Length
features
- All shanks plated for protection
- Color-coded handles
| Tip Type | Scrulox |
| Shank Type | Round |
| Tip Size | Scrulox #2 |
| Shank Length | 5 1/8 in |
| Length | 9 1/4 in |
| Weight | 0.2 LB |
| Tip Type | Scrulox |
| Shank Type | Round |
| Tip Size | Scrulox #2 |
| Shank Length | 5 1/8 in |
| Length | 9 1/4 in |
| Weight | 0.2 LB |