- #2 Scrulox Tip
- Round Shank
- 7 5/8" Overall Length
features
- All shanks plated for protection
- Color-coded handles
| Cooper Family | XCE001 - Screwdrivers |
| Tip Type | Scrulox |
| Length | 7 5/8 in |
| Tip Size | Scrulox #2 |
| Shank Length | 3.5 in |
| Shank Type | Round |
| Weight | 0.2 LB |
| EAN or UPC | 37103488022 |

