- #3 Scrulox Tip
- Round Shank
- 7 5/8" Overall Length
features
- All shanks plated for protection
- Color-coded handles
| Tip Size | Scrulox #3 |
| Tip Type | Scrulox |
| Shank Type | Round |
| Shank Length | 3 1/2 in |
| Length | 7 5/8 in |
| Weight | 0.2 LB |
| Tip Size | Scrulox #3 |
| Tip Type | Scrulox |
| Shank Type | Round |
| Shank Length | 3 1/2 in |
| Length | 7 5/8 in |
| Weight | 0.2 LB |