- 5" Overall Length
- 13/16" Jaw Length
- Long Nose Side Cutting Pliers
features
- Serrated jaws
- Green cushion grips
- SN55CN packaged on a clip strip merchandising wand
- For general wire applications
- For reaching into confined working spaces
- Long nose side cutting pliers
| Trade Mark | Xcelite® |
| Cooper Family | XCE004 - Electronics Pliers and Cutters |
| Overall Length | 5 in |
| Plier Type | Long Nose Side Cutting Pliers - Serrated Jaw |
| Jaw Thickness | 9/32 in |
| Jaw Width | 17/32 in |
| Jaw Length | 1 3/16 in |
| Grip | Cushioned |
| Point Thickness | 5/64 in x 1/16 in |
| Weight | 0.16 LB |
| EAN or UPC | 43127170225 |

