- Combination Horseshoe Puller and Spreader
- 12" Long
features
- Has exclusive pattern with sharp teeth on outside edges
- For ease in spreading most shoe sizes and styles
- Can also be used for cutting nails
- Round knobs on handle ends make selection easy
- Button rivet construction
| Cooper Family | FAR003 - Farrier Tools |
| Plier Type | Horseshoe Puller |
| Handle Type | Straight |
| Overall Length | 12 in |
| Weight | 1.61 LB |
| EAN or UPC | 43127066993 |

