- 1" x 25' Hi-Viz® Orange Case
features
- Slide lock for easy blade locking at any length.
- Chrome (SL) or easy-to-find Hi-Viz orange (SV) case finish available
- Self-compensating end hook for inside and outside measurements
- Patented Quad Hook extends blade life by reducing blade breakage.
- Built-in bumper reduces shock when blade is retracted, extending product life
| Trade Mark | Lufkin® |
| Cooper Family | LUF001 - Power Return Tapes |
| Inch/Metric | Inch |
| Length | 25 ft |
| Replacement Blade No. | RY425 |
| Blade Style | A5 |
| Weight | 5.2 LB |

