- 1" x 26'/8m Hi-Viz® Orange Metric/English Graduated, Centimeter Numbered
features
- Slide lock for easy blade locking at any length.
- Chrome (SL) or easy-to-find Hi-Viz orange (SV) case finish available
- Self-compensating end hook for inside and outside measurements
- Patented Quad Hook extends blade life by reducing blade breakage.
- Built-in bumper reduces shock when blade is retracted, extending product life
| Cooper Family | LUF001 - Power Return Tapes |
| Replacement Blade No. | TY48CME |
| Blade Style | A30 |
| Inch/Metric | Inch, Metric |
| Length | 26 ft |
| Trade Mark | Lufkin® |
| Weight | 5.5 LB |

