- High Test Chain
- 20 ft Length
| Working Load Limit | 5400 lb |
| Chain Type | High Test |
| Material | Carbon Steel |
| Finish | Self Colored |
| Trade Size | 3/8 in |
| Grade | 43 |
| Length | 20 ft |
| Weight | 0.0 LB |
| EAN or UPC | 20418305801 |
| Working Load Limit | 5400 lb |
| Chain Type | High Test |
| Material | Carbon Steel |
| Finish | Self Colored |
| Trade Size | 3/8 in |
| Grade | 43 |
| Length | 20 ft |
| Weight | 0.0 LB |
| EAN or UPC | 20418305801 |