- 10 ft Length
| Grade | 100 |
| Finish | Self Colored |
| Working Load Limit | 15,000 lb |
| Length | 10 ft |
| Material | Alloy Steel |
| Trade Size | 1/2 in |
| Weight | 0.0 LB |
| EAN or UPC | 20418305948 |
| Grade | 100 |
| Finish | Self Colored |
| Working Load Limit | 15,000 lb |
| Length | 10 ft |
| Material | Alloy Steel |
| Trade Size | 1/2 in |
| Weight | 0.0 LB |
| EAN or UPC | 20418305948 |