- Screwdriver Replacement Tip
- 0.093" Tip Diameter
features
- T1 to T4 tips develop 850 °F/450 °C
- Tips and accessories convert iron into soldering iron, blow torch, hot blower, and hot knife
- T6 hot blower tip develops 850 °F/450 °C
- T5 blowtorch tip develops 2,372 °F/1,300 °C
| Tip Style | Screwdriver |
| Trade Mark | Weller® |
| Tip Diameter | 0.093 in |
| Tip Length | 3/4 in |
| Cooper Family | WEL014 - Butane Tips and Accessories |
| Tip Type | Soldering Iron |
| Accessory Type | Replacement Tips |
| Weight | 0.03 LB |
| EAN or UPC | 37103593429 |

