- Hitch Pin
- Forged Steel
- 5/8 in Pin Size
| Pin Size | 5/8 in |
| Length | 6 in |
| Cooper Family | CAM023 - Accessories |
| Finish | Galvanized Zinc |
| Material | Forged Steel |
| Weight | 0.8 LB |
| EAN or UPC | 20418210990 |
| Pin Size | 5/8 in |
| Length | 6 in |
| Cooper Family | CAM023 - Accessories |
| Finish | Galvanized Zinc |
| Material | Forged Steel |
| Weight | 0.8 LB |
| EAN or UPC | 20418210990 |