- Hitch Pin
- Forged Steel
- 3/4 in Pin Size
| Pin Size | 3/4 in |
| Cooper Family | CAM023 - Accessories |
| Material | Forged Steel |
| Finish | Galvanized Zinc |
| Weight | 1.1 LB |
| EAN or UPC | 20418211003 |
| Pin Size | 3/4 in |
| Cooper Family | CAM023 - Accessories |
| Material | Forged Steel |
| Finish | Galvanized Zinc |
| Weight | 1.1 LB |
| EAN or UPC | 20418211003 |