- Cold Shut Link
- Steel, Blu-Krome
| Finish | Blu-Krome |
| Cooper Family | CAM025 - Accessories |
| Working Load Limit | 1300 lb |
| Material | Steel |
| Locking Type | Peen Hammer Lock |
| Material Dia. | 5/16 in |
| Weight | 0.1 LB |
| EAN or UPC | 20418201448 |
| Finish | Blu-Krome |
| Cooper Family | CAM025 - Accessories |
| Working Load Limit | 1300 lb |
| Material | Steel |
| Locking Type | Peen Hammer Lock |
| Material Dia. | 5/16 in |
| Weight | 0.1 LB |
| EAN or UPC | 20418201448 |